Skip Content
TRIM SEAL TOP BULB 5/8IN DIA 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM SEAL TOP BULB 5/8IN DIA 100FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLK6100B3X1/16C100
  • Mfr. Model # 6100B3X1/16C100
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application Sealant
  • Colour Black
  • Item Seal
  • Length 100 ft.
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Style EPDM Seal Top Bulb with Vinyl Grip
  • Standards FMVSS 302
  • Overall Height 1.188"
  • Min. Temp. (F) -20
  • Leg Length 0.5625"
  • Bulb Dia. 0.625
  • Fits Edge 1/16"
  • Overall Width 0.625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list