TRIM SEAL TOP BULB 3/8IN DIA 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIM SEAL TOP BULB 3/8IN DIA 250FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLK3100B3X1/16C250
  • Mfr. Model # 3100B3X1/16C250
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 11.0 lbs

Technical Specs

  • Application Sealant
  • Item Seal
  • Length 250 ft.
  • Colour Black
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Style EPDM Seal Top Bulb with Vinyl Grip
  • Overall Height 0.9375"
  • Standards FMVSS 302
  • Leg Length 0.5625"
  • Min. Temp. (F) -20
  • Bulb Dia. 0.375
  • Fits Edge 1/16"
  • Overall Width 0.375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list