Skip Content
TRIM SEAL SIDEBULB 3/8IN DIA 250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM SEAL SIDEBULB 3/8IN DIA 250FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLK3100B3X1/16A250
  • Mfr. Model # 3100B3X1/16A250
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 11.0 lbs

Technical Specs

  • Application Sealant
  • Colour Black
  • Material Rubber
  • Item Seal
  • Length 250 ft.
  • Style EPDM Seal Side Bulb with Vinyl Grip
  • Overall Height 0.6075"
  • Max. Temp. (F) 150 Degrees
  • Standards FMVSS 302
  • Min. Temp. (F) -20
  • Leg Length 0.5625"
  • Fits Edge 1/16"
  • Bulb Dia. 0.375
  • Overall Width 0.6075"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list