TRIM SEAL SIDE BULB 5/8IN DIA 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIM SEAL SIDE BULB 5/8IN DIA 10FT

TRIM-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLK6100B3X1/8A10
  • Mfr. Model # 6100B3X1/8A10
  • UNSPSC # 25172600
  • CATALOGUE PAGE # 1131
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Seal
  • Application Sealant
  • Length 10 ft.
  • Colour Black
  • Material Rubber
  • Max. Temp. (F) 150 Degrees
  • Style EPDM Seal Side Bulb with Vinyl Grip
  • Overall Height 0.92"
  • Min. Temp. (F) -20
  • Leg Length 0.125"
  • Standards FMVSS 302
  • Bulb Dia. 0.625
  • Fits Edge 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list