Skip Content
TRIM SEAL,ALUM CLIP,0.3 IN W,25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM SEAL,ALUM CLIP,0.3 IN W,25 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10D109
  • Mfr. Model # 10D109
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Edge Grip Seal
  • Application Weatherproofing Seal
  • Colour Black
  • Material EPDM Closed Cell Sponge
  • Length 25 Ft.
  • Style Side Bulb w/Vinyl Grip
  • Max. Temp. (F) 150
  • Overall Height .5625"
  • Overall Width 1.045"
  • Standards FMVSS 302
  • Leg Length .5625"
  • Min. Temp. (F) -20
  • Bulb Dia. 0.75"
  • Fits Edge .125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list