Skip Content
TRIM SEAL,ALUM CLIP,0.3 IN W,25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM SEAL,ALUM CLIP,0.3 IN W,25 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10D072
  • Mfr. Model # 10D072
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Application Weatherproofing Seal
  • Length 25 Ft.
  • Item Edge Grip Seal
  • Material EPDM Closed Cell Sponge
  • Max. Temp. (F) 150
  • Style Side Bulb w/Vinyl Grip
  • Overall Height .5625"
  • Standards FMVSS 302
  • Overall Width 0.92"
  • Min. Temp. (F) -20
  • Bulb Dia. 0.625"
  • Fits Edge .125"
  • Leg Length .5625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list