Skip Content
TRIM SEAL,ALUM CLIP,0.3 IN W,25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM SEAL,ALUM CLIP,0.3 IN W,25 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10D042
  • Mfr. Model # 10D042
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Length 25 Ft.
  • Item Edge Grip Seal
  • Application Weatherproofing Seal
  • Material EPDM Closed Cell Sponge
  • Max. Temp. (F) 150
  • Overall Height 0.9995"
  • Style Top Bulb w/Vinyl Grip
  • Overall Width 0.437"
  • Standards FMVSS 302
  • Min. Temp. (F) -20
  • Bulb Dia. 0.437"
  • Leg Length .5625"
  • Fits Edge .125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list