TRIM SEAL,ALUM CLIP,0.3 IN W,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIM SEAL,ALUM CLIP,0.3 IN W,100 FT

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10D054
  • Mfr. Model # 10D054
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Application Weatherproofing Seal
  • Length 100 Ft.
  • Item Edge Grip Seal
  • Colour Black
  • Max. Temp. (F) 150
  • Material EPDM Closed Cell Sponge
  • Style Top Bulb w/Vinyl Grip
  • Overall Height 0.9995"
  • Standards FMVSS 302
  • Overall Width 0.437"
  • Min. Temp. (F) -20
  • Leg Length .5625"
  • Bulb Dia. 0.437"
  • Fits Edge 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list