TRIM SEAL,ALUM CLIP,0.23 IN W,100 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIM SEAL,ALUM CLIP,0.23 IN W,100 F

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10D088
  • Mfr. Model # 10D088
  • UNSPSC # 31181602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Black
  • Application Weatherproofing Seal
  • Length 100 Ft.
  • Item Edge Grip Seal
  • Material EPDM Closed Cell Sponge
  • Overall Height 1.1875"
  • Max. Temp. (F) 150
  • Style Top Bulb w/Vinyl Grip
  • Overall Width 0.625"
  • Standards FMVSS 302
  • Min. Temp. (F) -20
  • Leg Length .5625"
  • Bulb Dia. 0.625"
  • Fits Edge 0.0625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list