Skip Content
TRIM ROLLER SET,4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRIM ROLLER SET,4 IN.

SHUR-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12G329
  • Mfr. Model # 12G329
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Includes (2) 4'' White/Knit Roller Covers With PTFE, 4'' Roller Frame and Plastic Tray
  • Item Mini Paint Roller Kit
  • Number of Pieces 4
  • Cover Material Knit Fabric with PTFE Coating
  • Surfaces Smooth/Medium
  • Nap 3/8"
  • Roller Length 4"
  • Paint Type Latex Paints

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list