Skip Content
TRIM PLATE,SINGLE HOLE FAUCET,CHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM PLATE,SINGLE HOLE FAUCET,CHROM

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPT5
  • Mfr. Model # 2PPT5
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Chrome
  • For Use With Mfr. No. SF2100-4, SF2150-4, SF2400-4 and SF2450-4
  • Item 8" Trim Plate
  • Sub-Category Trim Plates, Caps and Indexes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list