Skip Content
TRIM LNE FRAME CNCTR TFCV36 OFF WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM LNE FRAME CNCTR TFCV36 OFF WHT

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTTFCV36
  • Mfr. Model # TFCV36
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2042
  • Shipping Weight 17.5 lbs

Product Details

E-Z rect trim line storage shelving frame connector. Used to connect posts as per the depth of shelf. Use with particle board shelf.

Technical Specs

  • Item Use with Particle Board Shelf
  • Colour White
  • Height 3 ft. - 16 ft.
  • Depth 1 ft. - 3 ft.
  • Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list