Skip Content
TRIM LINE SHELF 18X36 OFF WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM LINE SHELF 18X36 OFF WHT

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTSPP18X36X20WT
  • Mfr. Model # SPP18X36X20WT
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2042
  • Shipping Weight 8.06 lbs

Product Details

E-Z rect trim line storage shelving shelf. 20 gauge steel shelf painted off-white. 18 inch x 36 inch.

Technical Specs

  • Item Frame Post
  • Colour White
  • Finish Shelf Painted Off-white
  • Material Steel
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list