TRIM LINE SHELF 12X48 OFF WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIM LINE SHELF 12X48 OFF WHT

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTSPP12X48X20WT
  • Mfr. Model # SPP12X48X20WT
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2042
  • Shipping Weight 8.8 lbs

Product Details

E-Z rect trim line storage shelving shelf. 20 gauge steel shelf painted off-white. 12 inch x 48 inch.

Technical Specs

  • Item Frame Post
  • Finish Shelf Painted Off-white
  • Colour White
  • Material Steel
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list