Skip Content
TRIM LINE SHELF 12X39.5 OFF WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM LINE SHELF 12X39.5 OFF WHT

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTSPP12X3912X20WT
  • Mfr. Model # SPP12X3912X20WT
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2042
  • Shipping Weight 7.2 lbs

Product Details

E-Z rect trim line storage shelving shelf. 20 gauge steel shelf painted off-white. 12 inch x 39-1/2 inch.

Technical Specs

  • Item Frame Post
  • Finish Shelf Painted Off-white
  • Colour White
  • Material Steel
  • Width 39-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List