Skip Content
TRIM LINE POST CNCTR TPC18 OFF WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM LINE POST CNCTR TPC18 OFF WHT

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTTPC18
  • Mfr. Model # TPC18
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2042
  • Shipping Weight 1.3 lbs

Product Details

E-Z rect trim line storage shelving post connector. Used to connect posts as per the depth of shelf. Features locking tab for safety. Use for 18 inch shelf.

Technical Specs

  • Item Post Connector
  • Colour White
  • Depth 1 ft. - 3 ft.
  • Height 18''
  • Width 3 ft. - 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list