Skip Content
TRIM LINE FRAME CNCTR TBC36 OFF WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM LINE FRAME CNCTR TBC36 OFF WHT

E-Z-RECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EZTTBC36
  • Mfr. Model # TBC36
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2042
  • Shipping Weight 20.4 lbs

Product Details

E-Z rect trim line storage shelving frame connector. Used to connect posts as per the depth of shelf. Use top and bottom with shelf clips.

Technical Specs

  • Item Use Top and Bottom with Shelf Clips
  • Height 3 ft. - 16 ft.
  • Colour White
  • Depth 1 ft. - 3 ft.
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list