Skip Content
TRIM LINE CHANNELIZER,42 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM LINE CHANNELIZER,42 IN. H

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P890
  • Mfr. Model # 13P890
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2380
  • Shipping Weight 2.34 lbs

Technical Specs

  • Weight 4 lbs.
  • Base Material Rubber
  • Standards MUTCD And NCHRP-350
  • Item Trim Line Channelizer
  • Height of Tape Stripe (1) 4", (1) 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list