TRIM LINE BASE,BLACK,15 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIM LINE BASE,BLACK,15 IN L

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P908
  • Mfr. Model # 13P908
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.67 lbs

Technical Specs

  • Colour Black
  • Height 3"
  • For Use With Channelizer Cones
  • Item Trim Line Base
  • Length 15"
  • Material Recycled Rubber
  • Standards NCHRP-350, MUTCD
  • Width 14"
  • Weight 30 lb.
  • Sub-Category Bases and Weights
  • Includes 8" Dia. Center Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list