Skip Content
TRIM BLK COILEX BAFFLE 7-1/4IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRIM BLK COILEX BAFFLE 7-1/4IN OD

HALO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPL310P
  • Mfr. Model # 310P
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With Mfr. No. H7ICAT, H7ICT, H7RICAT, H7RICT, H7RT, H7T
  • Outside Dia. (In.) 7-1/4
  • Description/Special Features -
  • Inside Dia. (In.) 6-1/2
  • Type Coilex Baffle
  • Item Recessed Lighting Trim
  • Housing Finish White Ring/Black Baffle
  • Fits 6" Housings
  • Housing Material Metal and Plastic
  • Lamp Type PAR30, BR30, R30

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List