Skip Content
TRIM BLACK AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM BLACK AEROSOL

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF543
  • Mfr. Model # PF543
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Trim Black
  • Item Trim and Bumber Paint
  • Container Size 340 g
  • Net Weight 12 oz.
  • Standards OSHA
  • Dry Time 15 - 20 min.
  • VOC Content 400 g/L - 3.35 lb/USG

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list