Skip Content
TRIM 25 FT VINYL EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIM 25 FT VINYL EDGE

TRIM LOK INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10H778
  • Mfr. Model # 10H778
  • UNSPSC # 31111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Textured Black
  • Length 25 ft.
  • Material Vinyl w/Metal Core
  • Item Vinyl Edge Trim
  • Style Dual Gripping Finger
  • Fits Edge 0.125"
  • Leg Length .4375"
  • Overall Width 0.295"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list