TRILLIANT 36 WIDE FLOOD PATTERN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRILLIANT 36 WIDE FLOOD PATTERN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63831-5
  • Mfr. Model # 63831-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3084
  • Shipping Weight 0.77 lbs

Product Details

Trilliant(R) PAR36 LED conversion lamp, Wide Flood, 10 - 30 voltage, 40,000 - hour service rating, 900 lumens of Whitelight(TM). Last 100 times longer than incandescent PAR36 lamps.

Technical Specs

  • Depth 2"
  • Item PAR36 LED Conversion Lamp
  • Length 2"
  • Lamp Type LED
  • Shape Round
  • Type Wide Flood Conversion Bulb
  • Material Polycarbonate/Aluminum
  • Mounting Type Grommet
  • Termination Type Hardwired
  • Volt Bulb 10 to 30
  • Lamp Life 40,000 hr.
  • Diameter 4-3/8"
  • Number of Bulbs 36
  • Current Rating 1.4 A
  • Sub-Category Forward Lighting
  • Colour Clear/Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list