TRILLIANT 36 WIDE FLD PTTRN W/BRCKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TRILLIANT 36 WIDE FLD PTTRN W/BRCKT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63871-5
  • Mfr. Model # 63871-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3084
  • Shipping Weight 1.31 lbs

Product Details

Trilliant(R) LED worklamp, Wide Flood, 10 - 30 voltage, 40,000 - hour service rating, 900 lumens of LED Whitelight(TM). Mounting bracket allows 180 degree vertical rotation. Last 100 times longer than PAR36 lamps.

Technical Specs

  • Includes Mounting Bracket
  • Item Trilliant(R) LED Worklamp
  • Depth 2"
  • Length 5-59/64"
  • Type Wide Flood
  • Material Polycarbonate/Aluminum
  • Shape Round
  • Volt Bulb 10 to 30
  • Lamp Type LED
  • Termination Type Hardwired
  • Mounting Type Surface
  • Diameter 4-3/8"
  • Number of Bulbs 36
  • Lamp Life 40,000 hr.
  • Current Rating 1.4 A
  • Sub-Category Forward Lighting
  • Colour Clear/Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list