TRIGGER START CAST ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIGGER START CAST ALUMINUM

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORTS4000T
  • Mfr. Model # TS4000T
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 786
  • Shipping Weight 3.0 lbs

Product Details

Trigger start cast aluminum propane torch burns propane or converts to hotter MAPP(R) gas. Features stainless steel burntube, cast aluminum body, and brass burntip. Convenient locking button holds continuous flame if needed.

Technical Specs

  • Head Fixed
  • MAPP Temp. Not Rated
  • Propane Temp. Not Rated
  • Cuts Up To Not Rated
  • Application Ideal for Soldering, Brazing and Heat Treating
  • Item Propane and Map-pro(TM) Torches
  • Length 13"
  • MAPP Btus per Hour Not Rated
  • Propane Btus per Hour Not Rated
  • Characteristics Instant On/off Trigger Igniter, Swirl Flame Efficiency, Cast Aluminium Body and Hands-free Flame Lock Button.
  • Series 4000
  • Propane Gas Silver Braze Yes
  • Fuel Mapp/propane
  • Silver Braze Tube w/MAPP Gas Yes
  • Soft Solder Tube Cap. Yes
  • Silver Braze Tube Yes
  • Propane Gas Soft Solder Yes
  • MAPP Gas Soft Solder Yes
  • MAPP Gas Silver Braze Yes
  • Soft Solder Tube Cap. w/MAPP Gas Yes
  • Ignitor Trigger-Activated
  • Flame Type Swirl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list