close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Adjust nozzle from fine mist to jet stream.
Technical Specs
- Colour Red/White
- Item Trigger Sprayer
- For Use With 24 or 32 oz. Bottle
- Material Plastic
- Size 24 or 32 oz.
Compliance and Restrictions
-
None