Skip Content
TRIGGER SPRAY BOTTLE,8 OZ.,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRIGGER SPRAY BOTTLE,8 OZ.,YELLOW

DESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8XKR0
  • Mfr. Model # 8XKR0
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Trigger Spray Bottle
  • Material LDPE
  • Size 8 oz.
  • Colour Yellow
  • Imprinting ESD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list