Skip Content
TRIGGER GUN 22MM 5000 PSI 335 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIGGER GUN 22MM 5000 PSI 335 DEG

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW4.775-466.0
  • Mfr. Model # 4.775-466.0
  • UNSPSC # 47121805
  • CATALOGUE PAGE # 2901
  • Shipping Weight 1.95 lbs

Product Details

Karcher easy press trigger gun - ergonomic high performance gun 22 mm screw-type connections, 4,350 PSI and 335 degrees F.

Technical Specs

  • Item Easy Press Trigger Gun
  • Length 0.8661"
  • Max. Pressure 4350 PSI
  • Max. Fluid Temp. 335 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list