Skip Content
TRIGGER GREENFORCE GLASS + SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIGGER GREENFORCE GLASS + SURFACE

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74460
  • Mfr. Model # 74460
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Product Details

Low-odor. Low VOC content. Bio-degradeable. Non-flammable.

Technical Specs

  • Item Green Force(TM) Glass And Surface Cleaner
  • Package Quantity 12
  • Colour Clear
  • Flash Point (F) -36 Degrees F
  • Size 29.21 H x 9.65 W x 9.65 D cm
  • Container Size 946 ml
  • Removes Soiled Glass and Other Hard Surfaces

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list