TRIGGER CLAMP/SPREADER 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TRIGGER CLAMP/SPREADER 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCBT18
  • Mfr. Model # CBT18
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 248
  • Shipping Weight 1.74 lbs

Product Details

18 inch trigger clamp/spreader. Nylon/fiberglass body with comfort grips. One finger unlocks quick release trigger. Quick change to spreader. Soft TPR jaws.

Technical Specs

  • Spreading Range (In.) 6-1/2 - 26
  • Throat Depth (In.) 3-1/4

Compliance and Restrictions

  • None

Alternate Search Terms