Discontinued with Replacement
TRIDENT HP HEADLAMP W/BATTERIES. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRIDENT HP HEADLAMP W/BATTERIES.

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT61080
  • Mfr. Model # 61080
  • UNSPSC # 46181552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs
Suggested Replacement Product
HEADLAMP TRID W/ELASTIC + RUB STRAP

Your Price: NA

Product Details

Trident(R) HP LED headlamp with batteries, elastic headstrap, and rubber hard hat strap. Headlamp features 1 high powered (HP LED) and 3 white LEDs. Constructed of water resistant, lightweight thermoplastic with push button switching. 3 position lighting: 1 LED, 3 LEDs, High powered LED. 90 degree tilting head. Run time of up to 150 hours (1 LED). Produces up to 50 lumens (HP LED), and up to 11 lumens (3 LEDS). Includes both elastic and rubber hard hat straps and 3 (AAA) alkaline batteries. 2.5

Technical Specs

  • Batteries Included Yes
  • Number of Batteries 3
  • Lumens 60 (C4(R) LED), 33 (3 LEDs), 12 (1 LED)
  • Body Colour Yellow
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list