TRICEPTR AIR/B THRD 6-PER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRICEPTR AIR/B THRD 6-PER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE934330T
  • Mfr. Model # 934330T
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Body Length (In.) 5
  • For Use With All Hydraulic Reservoirs
  • Efficiency 98.7% @ 3 Micron
  • Item Reservoir Breather
  • Outside Dia. (In.) 4
  • NPT Inlet (In.) 1
  • Package Quantity 1
  • Type Hydraulic
  • Max. Pressure (PSI) 5
  • Filter Media Silica Gel
  • Operating Temp. (F) -20 - 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list