TRIBULB RIVET,FLANGE,5/32X0.728 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRIBULB RIVET,FLANGE,5/32X0.728 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUH1
  • Mfr. Model # 5RUH1
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Drill Size #21
  • Item TriBulb Rivet
  • Hole Size 0.159 to 0.165"
  • Grip Range 0.039 to 0.276"
  • Tensile Strength (Lb.) 225
  • Mandrel Material Aluminum
  • Core Solid
  • Single Shear Strength (Lbs.) 148
  • Head Dia. 0.315"
  • Head Height 0.055"
  • Rivet Dia. 5/32 (0.156)"
  • Rivet Length 0.728"
  • Rivet Head Style Large Flanged
  • Rivet Body Material Aluminum
  • Rivet Style Tri-Bulb Rivet
  • Blind Rivet Type Tri-Bulb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list