Skip Content
TRIBULB RIVET,FLANGE,3/16X0.799 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIBULB RIVET,FLANGE,3/16X0.799 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RUG8
  • Mfr. Model # 5RUG8
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item TriBulb Rivet
  • Drill Size #11
  • Grip Range 0.039 to 0.354"
  • Hole Size 0.191 to 0.200"
  • Tensile Strength (Lb.) 284
  • Core Solid
  • Mandrel Material Aluminum
  • Head Dia. 0.386"
  • Single Shear Strength (Lbs.) 216
  • Head Height 0.071"
  • Rivet Length 0.799"
  • Rivet Dia. 3/16 (0.187)"
  • Rivet Head Style Large Flanged
  • Rivet Style Tri-Bulb Rivet
  • Rivet Body Material Aluminum
  • Colour
  • Blind Rivet Type Tri-Bulb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list