TRIANGULAR MTG BRACKET,4.38 IN BC,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRIANGULAR MTG BRACKET,4.38 IN BC,S

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UFA3
  • Mfr. Model # 4UFA3
  • UNSPSC # 26101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Converts 3.3" Diameter Motors to Triangular Mounting Pattern on 4.38" Bolt Circle
  • Bracket Height (In.) -
  • Hole Centerline A (In.) -
  • Hole Centerline B (In.) -
  • Fits Blower Wheel Dia. (In.) -
  • For Use With 3.3" Diameter Motors
  • Item Motor Mounting Bracket
  • Includes -
  • Overall Height (In.) -
  • Overall Length (In.) -
  • Overall Width (In.) -
  • Bracket Type Triangular
  • Construction Steel
  • Motor Shaft Height (In.) -
  • For NEMA Frame Non-Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list