TRIANGLE TIE CHILL-IT NAVY WESTERN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRIANGLE TIE CHILL-IT NAVY WESTERN

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6710NY
  • Mfr. Model # 6710NY
  • UNSPSC # 53102506
  • CATALOGUE PAGE # 2486
  • Shipping Weight 0.1 lbs

Product Details

Chill-Its cooling products, provide cool comfort 24 to 48 hours when activated in cold water. Triangle tie, navy western.

Technical Specs

  • Item Triangle Tie, Navy Western
  • Soaking Time 10 - 15 min.
  • Colour Blue
  • Material Cotton with Water Activated Beads
  • Pattern Western
  • Size Universal
  • Closure Type Tie

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list