Skip Content
TRIANGLE MOUSE TRAP,CLEAR LID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRIANGLE MOUSE TRAP,CLEAR LID

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J095
  • Mfr. Model # 32J095
  • UNSPSC # 10191701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Capacity Up To 5 Mice
  • Includes Clear Lid
  • Item Triangle Mouse Trap
  • Overall Height 2"
  • Overall Length 7-3/4"
  • Material Metal Plastic
  • Overall Width 7-3/4"
  • Weight 1.05
  • Used For Trapping Mice, Insects and Snakes
  • Disposable No
  • Trap Style Bait Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list