Discontinued with Replacement
TRI-POD DUAL 10 WATT LED FLOOD-36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRI-POD DUAL 10 WATT LED FLOOD-36IN

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLF210
  • Mfr. Model # LF210
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs
Suggested Replacement Product
DUAL 20W COB LED FLOOD LIGHT

Your Price: NA

Product Details

Floor or pedestal mounted LED flood lights. Rugged cast aluminum body with a powder coated finish. IP54 rainproof rated. On/off push button switch. cETL listed.

Technical Specs

  • Colour Yellow
  • Item Portable LED Task Light - Floor/Optional Tripod
  • Features Dual 10 Watt Integrated LED Portable Flood Lights, 1250 Lumen Output 6300K, Color Temperature, 72% CRI, 50,000 Hour Life, IP54 Rainproof Rated, Rugged Powder Coated Cast Aluminum Body, Tempered Glass Lens, Cushioned Handle and Light Swivel Independently, 6 ft. 18/3 SJTW Cord, Push Button On/Off Switch
  • Gauge/Conductor 18/3
  • Lamp Watts
  • Lumens 1,430
  • Number of Lamp Heads 2
  • NEMA Plug Configuration 5-15P
  • IP Rating 54
  • NEC Cord Designation SJTW
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list