Skip Content
TRI MICROSCOPE,4X,10X,40X,100X MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRI MICROSCOPE,4X,10X,40X,100X MAG

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y984
  • Mfr. Model # 35Y984
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.05 lbs

Technical Specs

  • Includes Spare Fuses and lamp (1), Dust Cover, Operation Manual & eyecups (2),Dispersion Filter,Blue/yellow/green filter
  • Item Tinocular Microscope
  • Manufacturers Warranty Length 1 Year
  • Eyepiece Protractor Yes
  • Base Dimensions 5-1/2" x 5"
  • Light Source Quartz Halogen
  • Eyepiece Type Trinocular
  • Maximum Magnification Capability 1000X
  • Working Distance 11mm
  • Optical Field of View 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list