Skip Content
TRI MICROSCOPE,10X,20X,40X,100X MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRI MICROSCOPE,10X,20X,40X,100X MAG

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y985
  • Mfr. Model # 35Y985
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • Includes Spare Fuses and lamp (1), Dust Cover, & Operation Manual & eyecups (2),Dispersion Filter,Blue Filter
  • Item Trinocular Microscope
  • Light Source Quartz Halogen
  • Base Dimensions 5-1/2" x 5"
  • Eyepiece Type Trinocular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list