TRI-FLOW LUBRICANT GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRI-FLOW LUBRICANT GALLON

TRI FLOW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYTF26020
  • Mfr. Model # TF26020
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
  • Item Superior Lubricant
  • Container Size 1 gal.
  • Standards NSF Registered, Category Code H2, ASTM D3233, ASTM D2266
  • Max. Operating Temp. 475 Degrees F
  • VOC Content 310g/L
  • Net Weight 9 oz.
  • Specific Gravity 0.78
  • Chemical Base Mineral Oil
  • Flash Point None
  • Min. Operating Temp. -60 Degrees F
  • Lubricant Additives PTFE
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Container Jug
  • GHS Flammability Rating Extremely Flammable Liquid
  • Lubricant Color Brown
  • Lubricant Film Wet
  • Lubricant Type Lubricant

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list