Skip Content
TRI-EDGE BLADE HAND SAW,16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRI-EDGE BLADE HAND SAW,16 IN

JAMESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KRF3
  • Mfr. Model # 5KRF3
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Blade Material Steel
  • Handle Material Rubber w/Ergonomic Grip
  • Blade Size 16"
  • Item Tri-Edge Blade Hand Saw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list