Skip Content
TRI-EDGE BLADE HAND SAW,13 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRI-EDGE BLADE HAND SAW,13 IN

JAMESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KRF2
  • Mfr. Model # 5KRF2
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Tri-Edge Blade Hand Saw
  • Blade Material Steel
  • Blade Size 13"
  • Handle Material Rubber w/Ergonomic Grip
  • Overall Length 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list