Skip Content
TRI-CUT SMTH AUGER BIT 13/16X7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRI-CUT SMTH AUGER BIT 13/16X7-1/2

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL09710
  • Mfr. Model # 09710
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Constructed of High-Grade Carbon Steel. The Three Cutting Edges are Precision-Ground, and a Tightly Controlled Heat Treatment and Hardening Process Ensures a Safe and Durable Bit. 7-1/2" Long.

Technical Specs

  • Includes Auger Bit
  • Item Wood Drilling Bit
  • Material High-carbon Steel
  • Overall Length 7-1/2"
  • Drill Style Ship Auger
  • Bit Dia. 13/16"
  • For Use With Power Drill, Drill Press
  • Shank Size 7/16"
  • Number of Pieces 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List