Skip Content
TRI-CUT SMTH AUGER BIT 1/2INX7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRI-CUT SMTH AUGER BIT 1/2INX7-1/2

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL09705
  • Mfr. Model # 09705
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Constructed of High-Grade Carbon Steel. The Three Cutting Edges are Precision-Ground, and a Tightly Controlled Heat Treatment and Hardening Process Ensures a Safe and Durable Bit. 7-1/2" Long.

Technical Specs

  • Item Wood Drilling Bit
  • Includes Auger Bit
  • For Use With Power Drill, Drill Press
  • Drill Style Ship Auger
  • Material Steel
  • Overall Length 7-1/2"
  • Bit Dia. 1/2"
  • Shank Size 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List