TRI-CUT SMOOTH AUGER BIT 3/8IN X 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRI-CUT SMOOTH AUGER BIT 3/8IN X 18

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL09803
  • Mfr. Model # 09803
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 452
  • Shipping Weight 0.33 lbs

Product Details

Constructed of High-Grade Carbon Steel. The Three Cutting Edges are Precision-Ground, and a Tightly Controlled Heat Treatment and Hardening Process Ensures a Safe and Durable Bit. 7-1/2" Long.

Technical Specs

  • For Use With Power Drill, Drill Press
  • Includes Auger Bit
  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Overall Length 18"
  • Shank Size 7/16"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list