Skip Content
TRI-CUT SMOOTH AUGER BIT 1-1/16IN X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRI-CUT SMOOTH AUGER BIT 1-1/16IN X

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL09814
  • Mfr. Model # 09814
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 452
  • Shipping Weight 1.5 lbs

Product Details

Constructed of High-Grade Carbon Steel. The Three Cutting Edges are Precision-Ground, and a Tightly Controlled Heat Treatment and Hardening Process Ensures a Safe and Durable Bit. 18" Long.

Technical Specs

  • Includes Auger Bit
  • For Use With Power Drill, Drill Press
  • Material High-carbon Steel
  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Overall Length 18"
  • Bit Dia. 1-1/16"
  • Shank Size 7/16"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list