Skip Content
TRI-CUT AUGER BIT 7/8IN X 7-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRI-CUT AUGER BIT 7/8IN X 7-1/2IN

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL03711
  • Mfr. Model # 03711
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Constructed of High-Grade Carbon Steel. The Cutting Edge is Precision-Ground, and a Tightly Controlled Heat Treatment and Hardening Process Ensures a Safe and Durable Bit. Well Suited for Repetitive Hole Cutting in Wood, Nail-Embedded Wood, and Other Construction Materials.

Technical Specs

  • For Use With Power Drill, Drill Press
  • Includes Auger Bit
  • Item Wood Drilling Bit
  • Material Steel
  • Drill Style Ship Auger
  • Overall Length 7-1/2"
  • Bit Dia. 7/8"
  • Shank Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list