Skip Content
TRFC CONE KIT,WET FLOOR,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRFC CONE KIT,WET FLOOR,YELLOW

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6VKT1
  • Mfr. Model # 6VKT1
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.8 lbs

Technical Specs

  • Height 26.6"
  • Item Cone Kit
  • Width 10.91"
  • Material Polypropylene
  • Legend Caution Wet Floor
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list