Skip Content
TRFC CONE KIT,SAFETY FIRST,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRFC CONE KIT,SAFETY FIRST,YELLOW

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6VKR8
  • Mfr. Model # 6VKR8
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.53 lbs

Technical Specs

  • Height 26.6"
  • Item Cone Kit
  • Width 10.91"
  • ANSI Compliant No
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • Sign Shape Cone
  • OSHA Compliant Yes
  • Legend Safety First
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Subject Matter Safety Incentive and Motivational
  • Printed Language English, Spanish
  • Sign Background Color Yellow
  • Sign Mounting Style Free-Standing Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list